Shop All Screwdrivers
Westward
General Purpose Square Screwdriver #3 Round
Mfr # 401K98
Zoro # G2050741
original price:
$5.53
12% off
$4.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #3
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Westward
- MFR # 401K98
- Zoro # G2050741
- UPC # 190735949078
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 4 in |
Shank Diameter | 0.25 in |
For Fastener Size | #3 |
Description
General Purpose Square Screwdriver, Tip Size #3, Square Recess, Fluted, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 19/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6 (08160)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- ZEBRA SKIMMERS Tramp Oil Diverter, Steel, 3 In (BGST4)
- KOMELON 10 ft. Tape Measure, 1/2" Blade (3110)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- WESTWARD Insulated Slotted Screwdriver 7/32 in Round (1YXK2)
- WESTWARD Insulated Phillips Screwdriver #3 Round (5UFX0)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401K89)
- WESTWARD General Purpose Torx Screwdriver T15 Round (401M37)
- WESTWARD Insulated Slotted Screwdriver 3/32 in Round (1YXJ8)
- EKLIND Fold Up Torx Key 7Pc (22571)
- Westward Screwdrivers