Shop All Screwdrivers
Westward
General Purpose Square Screwdriver #1 Round
Mfr # 401K96
Zoro # G2479683
original price:
$5.13
11% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #1
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Westward
- MFR # 401K96
- Zoro # G2479683
- UPC # 00194484254797
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 4 in |
Overall Length | 7 1/2 in |
For Fastener Size | #1 |
Description
General Purpose Square Screwdriver, Tip Size #1, Square Recess, Fluted, Overall Length 7 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 1/4 in Crimper 20 to 14 AWG (CT-1000)
- HHIP No. 4 Screw Extractor (1011-0024)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- RIDGID Slide, Cutter 151 (32037)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M30)
- WESTWARD General Purpose Pozidriv Screwdriver #2 Round (401K92)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L03)
- WESTWARD Insulated Slotted Screwdriver 3/8 in Round (5UFW7)
- URREA 1000V R-series screwdriver Ph#1 (9701)
- Westward Screwdrivers