Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 5/16 in Square
Mfr # 401M33
Zoro # G3370978
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Product Information
- Brand Westward
- MFR # 401M33
- Zoro # G3370978
- UPC # 190735954188
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 8 in |
Overall Length | 12 3/4 in |
Handle Length | 5 in |
For Fastener Size | 5/16 in |
Shank Diameter | 0.33 in |
Description
General Purpose Slotted Screwdriver, Tip Size 5/16 in, Slotted, Ergonomic, Overall Length 12 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Parallel Jaw Grip, 0.75-Inch Cable Capacity (1671-10)
- BLACK & DECKER Field (402051-03SV)
- ILC Replacement for Dewalt Dc9096 (DC9096 DEWALT)
- MAKITA LXT Brushless 5-7/8" Metal Cutting S (XSC04Z)
- WESTWARD General Purpose Phillips Screwdriver #4 Square (401L86)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401L85)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L92)
- WESTWARD General Purpose Pozidriv Screwdriver #3 Round (401K93)
- WIHA Insulated Torx Screwdriver T27 Round (32551)
- Westward Screwdrivers