Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 5/16 in Square
Mfr # 401L89
Zoro # G2050848
original price:
$7.58
10% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Westward
- MFR # 401L89
- Zoro # G2050848
- UPC # 190735949245
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 10 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | 5/16 in |
Shank Diameter | 0.33 in |
Description
General Purpose Slotted Screwdriver, Tip Size 5/16 in, Slotted, Fluted, Overall Length 10 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 150mm 1/2 Sq. Drive (4760-150)
- DIABLO Bi-Metal Recip Blade for Thin Meta, PK25, 25 PK (DS0620BF25)
- H & H INDUSTRIAL PRODUCTS 8" Horizontal/Vertical Rotary Table (3906-2308)
- MAYHEW PRO Line Punch, 8in L, 1/8in Tip, Steel, BO (22010)
- WESTWARD Precision Slotted Screwdriver 9/64 in Round (401K83)
- WESTWARD General Purpose Square Screwdriver #2 Round (401K97)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M16)
- WESTWARD General Purpose Square Screwdriver #1 Round (401M47)
- WESTWARD Precision Torx Screwdriver T5 Round (401L57)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L02)
- PROSKIT Screwdriver, 1000V rat. Flat 7/32 x 0.04 (SD-800-S5.5)
- Westward Screwdrivers and Nutdrivers