Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 3/16 in Round
Mfr # 401L93
Zoro # G2479607
original price:
$5.15
8% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Westward
- MFR # 401L93
- Zoro # G2479607
- UPC # 190735950197
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 4 in |
Overall Length | 7 1/2 in |
Handle Length | 3 1/2 in |
For Fastener Size | 3/16 in |
Shank Diameter | 0.13 in |
Description
General Purpose Slotted Screwdriver, Tip Size 3/16 in, Slotted, Fluted, Overall Length 7 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 17/64 (44917)
- DRILL AMERICA m16x2 2"OD HSS Round Die (DWTMR2-16X2)
- MILWAUKEE TOOL 300 MCM Aluminum U Style Die (49-16-U300)
- CHICAGO PNEUMATIC 6 Inch Air Random Orbital Sander, Self Vac, Hook & Loop, 6 Pad Holes, 0.28 HP / 210 W - 12000 RPM (CP7255SVE)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- WESTWARD Precision Torx Screwdriver T6 Round (401L58)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M22)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M01)
- WESTWARD Insulated Slotted Screwdriver 1/4 in Round (1YXK3)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401K89)
- MILWAUKEE TOOL 3/8 in. x 10 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2224)
- Westward Screwdrivers and Nutdrivers