Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/8 in Round
Mfr # 401M42
Zoro # G3371063
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface and Pocket Clip
Product Information
- Brand Westward
- MFR # 401M42
- Zoro # G3371063
- UPC # 190735954317
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 3 in |
Overall Length | 6 in |
Handle Length | 3 in |
For Fastener Size | 1/8 in |
Shank Diameter | 0.13 in |
Description
The Westward 401M42 Screwdriver Slotted 1/8" 3 in Round is the perfect tool for driving screws. The all-purpose slotted screwdriver features a blade, shank and tip that are all chrome plated. With an ergonomic handle design, this slotted screwdriver has a non-slip surface with a pocket clip for easy storage. Its chrome plated blade, shank and tip are keystone shaped to fit into slots of different sizes. It also has a 1/8 in. tip size and a 3 in. shank length for added reach when working on small projects or hard to reach areas. Overall length is 6 in., while the handle length is 3 in.. If you're looking for an easy to use general purpose slotted screwdriver, then look no further than the Westward 401M42 Screwdriver Slotted 1/8" 3 in Round.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40245)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- MILWAUKEE TOOL Battery, 18V, Battery Charger Included (48-11-1862, 48-59-1806)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 4 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94326-124W)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (425R81)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M03)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M15)
- WESTWARD General Purpose Square Screwdriver #1 Round (401M47)
- WESTWARD Insulated Slotted Screwdriver 3/8 in Round (5UFW7)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M43)
- WIHA Slotted Screwdriver with Precision Handle, 1.8 x 40mm (96018)
- Westward Screwdrivers and Nutdrivers