Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 401L94
Zoro # G2050857
original price:
$5.68
10% off
new price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Westward
- MFR # 401L94
- Zoro # G2050857
- UPC # 190735949207
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 4 in |
Shank Diameter | 0.25 in |
For Fastener Size | 1/4 in |
Description
The Westward 401L94 Screwdriver Slotted 1/4" 4 in Round is the perfect tool for loosening and tightening screws. It has a chrome plated blade, shank, and tip. The slotted screwdriver has a keystone shaped tip that is made of manganese phosphated alloy steel. This general purpose screwdriver features a 4 in round shank length with an overall length of 8 in. It also has a plastic handle with fluted design that provides you with comfortable grip while working. For your next project, equip yourself with the Westward 401L94 Screwdriver Slotted 1/4" 4 in Round to make light work of it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Impact Driver + HTIW Kit (2953-22, 2967-20)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- SUPERCUT 124-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (446227)
- MAKITA Asphalt Cutter, 5" x 15", 3/4" Hex (751624-A)
- WESTWARD Precision Slotted Screwdriver 9/64 in Round (401K83)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L88)
- WESTWARD Precision Slotted Screwdriver 1/16 in Round (401K84)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M10)
- WESTWARD General Purpose Square Screwdriver #1 Round (401K96)
- WESTWARD Insulated Square Screwdriver #1 Round (5UFX1)
- TEKTON Stubby #2 Phillips High-Torque Screwdriver (DHP30002)
- Westward Screwdrivers