Shop All Screwdrivers
Westward
General Purpose Pozidriv Screwdriver #2 Round
Mfr # 401K92
Zoro # G2479692
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Pozidriv(R)
- Tip Size #2
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Westward
- MFR # 401K92
- Zoro # G2479692
- UPC # 190735950272
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 6 in |
Overall Length | 10 in |
For Fastener Size | #2 |
Description
General Purpose Pozidriv Screwdriver, Tip Size #2, Pozidriv, Molded, Overall Length 10 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Sandwich Double Tuck Pointing 5" Diamond Blade (OX-PDTP-5)
- CLEVELAND Chucking Reamer, 1/4" Size, HSS, Spiral (C29709)
- TEKTON Combination Wrench Set with Pouch, 15-Piece (1/4-1 in.) (WCB94102)
- STECK MANUFACTURING Spec-Out Nib File, Fine (STC35260)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L84)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M44)
- WESTWARD Insulated Square Screwdriver #3 Round (5UFX3)
- WESTWARD Insulated Slotted Screwdriver 5/32 in Round (1YXK1)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L99)
- WESTWARD General Purpose Square Screwdriver #2 Round (401K97)
- CENTURY DRILL & TOOL Phillips Screwdriver, 2 x 4 in. Phillips #2 (72124)
- Westward Screwdrivers and Nutdrivers