Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #3 Square
Mfr # 401M22
Zoro # G5780472
original price:
$6.43
9% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #3
- Handle Material Plastic
- Handle Design Acetate with Rubber Grip
Product Information
- Brand Westward
- MFR # 401M22
- Zoro # G5780472
- UPC # 00194484255282
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 10 3/4 in |
Handle Length | 5 in |
For Fastener Size | #3 |
Shank Diameter | 0.33 in |
Description
General Purpose Phillips Screwdriver, Tip Size #3, Phillips, Ergonomic, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Fmle 3/8" x 1/2" Male Impct Socket Adptr (3300)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 14.00mm (45362)
- OK INDUSTRIES Rechargeable Battery, NiMH, 3.6V, 2.0 Amp (PTX-B)
- MARSHALLTOWN PREMIER Marshalltown 4510sd 10 in. X 3 in. Durasoft Ii Stainless Steel Taping Knives (4510SD)
- WESTWARD Precision Hex Screwdriver 3/32 in Round (401L64)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M18)
- WESTWARD Precision Phillips Screwdriver #000 Round (401L73)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M15)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401L87)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M43)
- EKLIND Precision Scwdrv Set 10P (92199)
- Westward Screwdrivers and Nutdrivers