Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #2 Round
Mfr # 401M46
Zoro # G5088793
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Acetate with Rubber Grip
Product Information
- Brand Westward
- MFR # 401M46
- Zoro # G5088793
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
Handle Length | 4 in |
For Fastener Size | #2 |
Shank Diameter | 0.25 in |
Description
General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Ergonomic, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=M06 A=38 H=18 Stainless Steel 1.4308 Blasted (K0273.9061)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-3/8" (BL14644)
- WESTWARD Box End Wrench, 3/4x7/8 in., 12-13/16 L (5MP96)
- JACOBS KO Chuck Key (JCM3637P)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- WESTWARD General Purpose Pozidriv Screwdriver #1 Round (401K91)
- WESTWARD Precision Slotted Screwdriver 5/64 in Round (401L49)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M33)
- WESTWARD Insulated Slotted Screwdriver 5/32 in Round (1YXK1)
- WESTWARD Precision Phillips Screwdriver #0 Round (401L54)
- BLACK & DECKER 4V Frntr Asy Screwdriver (BCRTA601I)
- Westward Screwdrivers and Nutdrivers