Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #0 Round
Mfr # 401M01
Zoro # G2050820
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Westward
- MFR # 401M01
- Zoro # G2050820
- UPC # 190735949269
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2 1/2 in |
Overall Length | 5 in |
Handle Length | 2 1/4 in |
Shank Diameter | 0.13 in |
For Fastener Size | #0 |
Description
If you need a general purpose Phillips screwdriver, the Westward 401M01 is what you need. It features a round shank and tip for smooth insertion into screws. The chrome plated blade, shank and manganese phosphated tip ensures durability and long life. The tool has an overall length of 5 in., with a 2 1/2" shank length and 2 1/4" handle length. Its alloy steel shank material provides strength and toughness to this screwdriver. It also has a #0 Phillips tip size that will fit into most screws without stripping them out or slipping off. With its durable construction, ease of use, and reliability, the Westward 401M01 Screwdriver is one tool you will not want to be without.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Magnetic Back, Teclock Agd 2 (Z2740)
- AJAX Pneumatic Bit, Roll Pin Driver, 3/8" Punch Diameter, .401 Shank Turn Type. Length 7-1/2" (A1104)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 25 ft. (40-6325)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M18)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M30)
- WESTWARD Precision Torx Screwdriver T10 Round (401L61)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L97)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L06)
- WESTWARD Insulated Slotted Screwdriver 3/8 in Round (5UFW7)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS14188)
- Westward Screwdrivers and Nutdrivers