Shop All Hand Files and Rasps
Westward
General Purpose File Set, Ergonomic, 3 PC
Mfr # 1NFK6
Zoro # G1862987
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round, Round
- Length 6 in
- Includes 6 in Half Round, Mill Bastard, Round Bastard, Soft Grip Handles, Vinyl Pouch
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 1NFK6
- Zoro # G1862987
- UPC # 190735755020
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
File Width | 6 in |
File Diameter | 6 in |
File Length without Tang | 6 in |
Details
Item | File Set |
Profile Shape | Half Round, Round |
Includes | 6 in Half Round, Mill Bastard, Round Bastard, Soft Grip Handles, Vinyl Pouch |
Finish | Natural |
Pattern | American |
Number of Pieces | 3 |
File Set Type | Ergo File Set |
Edge Cut Style | Single |
File Body Finish | Natural |
Face Cut Style | Double-Cut, Single-Cut |
Includes Handle | Yes |
File Type | Machinists File |
File Style | American Pattern File |
Container Type | Pouch |
File Coarseness | Bastard Cut |
Material Applications | Stainless Steel |
Files Included | 6 in Half Round Bastard, 6 in Mill Bastard, 6 in Round Bastard |
Description
File Set, File Type Machinists File, Material Applications Stainless Steel, File Style American Pattern File, File Length without Tang 6 in, File Set Type Ergo File Set, Files Included 6 in Half Round Bastard, 6 in Mill Bastard, 6 in Round Bastard, Profile Shape Half Round, Round, Face Cut Style Double-Cut, Single-Cut, File Coarseness Bastard Cut, Edge Cut Style Single, File Width 6 in, File Diameter 6 in, Number of Pieces 3, Includes Handle Yes, File Body Finish Natural, Container Type Pouch
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.039 In, Black (911103900)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 5 3/8 in Long, 1 in Short (J46405)
- SATA VDE Insulated Linesman Pliers 8in (ST70333ST)
- GREY PNEUMATIC 1/4" Drive Impact Socket, SAE, Chrome plated, 0.98" L (910ET)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 8 In L (10Z724)
- WESTWARD Hand File Set, Bastard Cut, 8 In L, 5 Pcs (12F862)
- WESTWARD Maintenance File Set, 8 PC (1NFK2)
- WESTWARD Three Square File, 7 In, 45/46 TPI (12F783)
- WESTWARD Mill File, Second Cut, Rect, 10 In L (10Z709)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 0 (12017)
- Westward Cutting and Shaping Tools