Shop All Fuel System Tools
Westward
Fuel Line Kit
Mfr # 1EKD1
Zoro # G1154797
original price:
$11.49
73% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Tool for 5/16 and 3/8 in Connectors and 1 Tool for 3/8, 1/2, 5/8, 3/4 in Connectors
- For Use With 5/16, 3/8, 1/2, 5/8, and 3/4 Connectors
- Number of Pieces 2
- Color Silver
- Application For 5/16, 3/8, 1/2, 5/8, and 3/4 connectors
Product Information
- Brand Westward
- MFR # 1EKD1
- Zoro # G1154797
- UPC # 190735748428
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Details
Item | Fuel Line Kit |
Includes | 1 Tool for 5/16 and 3/8 in Connectors and 1 Tool for 3/8, 1/2, 5/8, 3/4 in Connectors |
For Use With | 5/16, 3/8, 1/2, 5/8, and 3/4 Connectors |
Number of Pieces | 2 |
Color | Silver |
Application | For 5/16, 3/8, 1/2, 5/8, and 3/4 connectors |
Shop By | Closeouts |
Tool Type | Fuel Line Kit |
Description
Fuel Line Kit, Tool Type Fuel Line Kit, Application Automotive Fuel Lines, Color Silver, Number of Pieces 2, For Use With 5/16, 3/8, 1/2, 5/8, and 3/4 Connectors, Includes Tool for 3/8, 1/2, 5/8, 3/4 in Connectors, Tool for 5/16 and 3/8 in Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Rotating Beacon, Amber, Pedestal, 6" dia. (EB7810A)
- BOSCH One-Man Brake Bleeder Hose (4599)
- MOTORCRAFT ELEMENTASY-AIRCLEANER (FA1950)
- PERFECT EQUIPMENT Wheel Weight, ENZ Srs, 40g., PK25 (EN040Z)
- WESTWARD GM Fuel Line Tool (1EKD4)
- WESTWARD Fuel Injector Cleaner, Canister-Type (1MZT8)
- WESTWARD Disconnect Set, Fuel Line (1EKD7)
- OTC IPR Controller, Black, 9" L (6764)
- SUR&R EGR Port Cleaning Kit, For EGR Ports (EGR312)
- SUR&R Adapter, For 3/8" to 5/16" Connectors, PK2 (K165)
- CUMMINS Cummins Northwest 149234101 Onan Fuel Filter Microlite (C7B-149234101)
- Westward Service & Shop Tools