Shop All Fuel System Tools
Westward
Fuel Injector Cleaner, Canister-Type
Mfr # 1MZT8
Zoro # G1837421
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Gauge, 2 Valves, 5 Connectors, Cover
- For Use With Fuel Lines
- Number of Pieces 3
- Application Used for Cleaning Carbon From Intake Valves, Fuel Passages, and Cylinders
- Type Fuel Injection
Product Information
- Brand Westward
- MFR # 1MZT8
- Zoro # G1837421
- UPC # 190735754894
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Details
Item | Fuel Injector Cleaner |
Includes | 1 Gauge, 2 Valves, 5 Connectors, Cover |
For Use With | Fuel Lines |
Number of Pieces | 3 |
Application | Used for Cleaning Carbon From Intake Valves, Fuel Passages, and Cylinders |
Type | Fuel Injection |
Shop By | Closeouts |
Material | Aluminum, Copper And Rubber |
Tool Type | Fuel Injector Cleaner |
Description
Fuel Injector Cleaner, Tool Type Fuel Injector Cleaner, Application Cleaning Carbon From Intake Valves, Fuel Passages, and Cylinders, Color Black, Red, Silver, Material Aluminum, Copper And Rubber, Number of Pieces 3, For Use With Fuel Lines, Includes (2) Valves, (5) Connectors, Cover, Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Stop Light, Vented (82-2159)
- BALDWIN FILTERS Air Filter, 15-9/16in.L x 7-27/32in.dia. (PA5297)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In (BF7940)
- DAYCO Connector Plstc Connector, 80650 (80650)
- WESTWARD Disconnect Set, Fuel Line (1EKD7)
- WESTWARD GM Fuel Line Tool (1EKD4)
- WESTWARD Fuel Line Kit (1EKD1)
- SUR&R Seal Clamp, For 5/16" Fuel Lines, PK10 (K2980)
- SUR&R Tubing Cutter, 3/16" to 5/8" Capacity (TC60)
- SUR&R Quick Connector, w/2 Connectors, PK2 (K440)
- SUR&R Seal Clamp Pliers, 1/4" to 1" Capacity (CP90)
- Westward Service & Shop Tools