Shop All Router Accessories
Westward
Forming Rtr Bit, Carbide Tipped, 2 In
Mfr # 16Y574
Zoro # G4923414
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 1/2
- Overall Length (In.) 3-1/16
- Cutting Length (In.) 1
- Material Carbide Tipped
- Radius (In.) 3/4
Product Information
- Brand Westward
- MFR # 16Y574
- Zoro # G4923414
- UPC # 190735743713
- Country of Origin China
- Category Router Accessories
Dimensions
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 3-1/16 |
Cutting Length (In.) | 1 |
Radius (In.) | 3/4 |
Depth of Cut (In.) | 1 |
Bearing Dia. (In.) | 1/2 |
Shank Length (In.) | 1-11/16 |
Cutting Dia. (In.) | 2 |
Flute Length (In.) | 1 |
Radius | 3/4 in |
Shank Length | 1 11/16 in |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Flute Length | 1 in |
Overall Length | 3 1/8 in |
Cutter Dia. | 2 in |
Description
Roundover Cut Profile Router Bit, Carbide Tipped, 2 in Cutter Dia., Fractional Inch, 1 in, 3 1/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 Gauge Punch (48-44-0260)
- KRAFT TOOL Elite Series Round End Ma, 20"x3-1/4 (CFE075K)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5417MN)
- DREMEL Routing Bit 1/4In Straight (654)
- WESTWARD Mortising Rtr Bit Carb Tipped, 1-1/4 In (16Y562)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y619)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y609)
- WESTWARD Straight Router Bit, 1/16 In (45J305)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y536)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y539)
- BOSCH Offset Router Bit Wrench Set, 8 in L. (RA1152)
- Westward Router Accessories