Shop All Router Accessories
Westward
Forming Rtr Bit, Carbide Tipped, 1 In
Mfr # 16Y536
Zoro # G4923073
product price: $20.05
/ea
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Dia. (In.) 1
- Depth of Cut (In.) 17/32
- Radius (In.) 1/4
- Flute Length (In.) 17/32
- Sub-Category Roundover
Product Information
- Brand Westward
- MFR # 16Y536
- Zoro # G4923073
- UPC # 190735743379
- Country of Origin China
- Category Router Accessories
Dimensions
Cutting Dia. (In.) | 1 |
Depth of Cut (In.) | 17/32 |
Radius (In.) | 1/4 |
Flute Length (In.) | 17/32 |
Cutting Length (In.) | 17/32 |
Overall Length (In.) | 2-5/32 |
Shank Length (In.) | 1-7/32 |
Shank Dia. (In.) | 1/4 |
Bearing Dia. (In.) | 1/2 |
Overall Length | 2 1/4 in |
Length of Cut | 17/32 in |
Shank Dia. | 1/4 in |
Shank Length | 1 7/32 in |
Radius | 1/4 in |
Flute Length | 17/32 in |
Cutter Dia. | 1 in |
Description
Roundover Cut Profile Router Bit, Carbide Tipped, 1 in Cutter Dia., Fractional Inch, 17/32 in, 2 1/4 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combo Reversible Ratcheting Wrench 30 mm-12 Point (JSCVM30T)
- BALDOR-RELIANCE Baldor-Reliance 248-151TD 3 Position 3600 RPM Belt Sander (248-151TD)
- WILDE FLUSH FASTENER 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-POLISHED-BULK (G251FP.NP/BB)
- WRIGHT Wrench Set, Standard, Steel, SAE, 11 Tools (711)
- WESTWARD Rabbeting Router Bit, 1-1/4 In. Dia. (45J314)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/2 In (16Y572)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/2 In (16Y579)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y581)
- BOSCH Router Guide, 3-1/2 In (RA1054)
- Westward Router Accessories