Shop All Router Accessories
Westward
Forming Rtr Bit, Carbide Tipped, 1-1/2 In
Mfr # 16Y558
Zoro # G4923021
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length (In.) 11/16
- Shank Length (In.) 1-11/16
- Cutting Dia. (In.) 1-1/2
- Sub-Category Roman Ogee
- Number of Flutes 2
Product Information
- Brand Westward
- MFR # 16Y558
- Zoro # G4923021
- UPC # 190735743553
- Country of Origin China
- Category Router Accessories
Dimensions
Cutting Length (In.) | 11/16 |
Shank Length (In.) | 1-11/16 |
Cutting Dia. (In.) | 1-1/2 |
Flute Length (In.) | 11/16 |
Radius (In.) | 1/4 |
Depth of Cut (In.) | 11/16 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 2-3/4 |
Bearing Dia. (In.) | 1/2 |
Radius | 1/4 in |
Shank Dia. | 1/2 in |
Length of Cut | 3/4 in |
Overall Length | 2 7/8 in |
Shank Length | 1 11/16 in |
Flute Length | 3/4 in |
Cutter Dia. | 1 1/2 in |
Description
Roman Ogee Cut Profile Router Bit, Carbide Tipped, 1 1/2 in Cutter Dia., Fractional Inch, 3/4 in, 2 7/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Green (70112)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1" (80795)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-292500)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y539)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/2 In (16Y579)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y536)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y555)
- WESTWARD Flush Trim Rtr Bit Solid Carbide1/4 In (16Y561)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y595)
- HARDIN Variable Depth Router Edge Guide w/o Router / Polisher (HD-ECO) (ECOEDGE)
- Westward Router Accessories