Shop All Rulers and Straight Edges
Westward
Folding Rule, 72 in., Standard
Mfr # 30PC14
Zoro # G9090252
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 72 in
- Material Wood
- Size 72 in x 5/8 in
- Graduations 1/16 in On Both Sides and Edges
- Width (In.) 5/8 in
Product Information
- Brand Westward
- MFR # 30PC14
- Zoro # G9090252
- UPC # 190735805770
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 72 in |
Size | 72 in x 5/8 in |
Width (In.) | 5/8 in |
Length (mm) | 1,800 mm |
Width (mm) | 15.9 mm |
Width - Metric | 20 mm |
Length - SAE | 6 ft |
Length - Metric | 1,800 mm |
Width - SAE | 5/8 in |
Folded Length | 72 in |
Description
Folding Rule, Thickness 1.81 in, Graduation Marks 1/16 in, Coating Abrasive Resistant Epoxy, Graduation Color Red, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Not Applicable, Orientation Vertical, Folding Rule Type Outside Read, Backing Material Not Applicable, Finish Unfinished, System of Measurement Metric/SAE, Accuracy +/-1.4mm, Includes Hook, Slide, Rule Type Folding Rule, Numeric Marks Inches, Millimeters, Numeric Format Fractional, Length - SAE 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #8 Countersink with 11/64" Drill Bit (DW2568)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230900)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia. (SKSF-015)
- WESTWARD Two Way Reading Folding Rule, 72 in. (30PC11)
- WESTWARD Modular Mason Folding Rule, 72 in. (30PC16)
- WESTWARD Brick Mason Folding Rule, 72 in., Standard (30PC18)
- WESTWARD Brick Mason Folding Rule, 72 in., Standard (30PC17)
- WESTWARD Rule, Steel, 6 In, 4r (4KU96)
- WESTWARD Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (4KY13)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at left. 12" long, 15 mm wide, 1 mm thick (K0759.0002L01XL76.005)
- Westward Rulers and Straight Edges