Shop All Tool Storage Accessories
This Product is Discontinued
Westward
Foam Insert, EVA, Black/Blue, For 1LCC7 (Discontinued)
Mfr # 6ZGT1
Zoro # G3747326
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 14 18/25 in
- Number of Compartments 9
- Width 7 11/25 in
- Thickness 1 13/50 in
Product Information
- Brand Westward
- MFR # 6ZGT1
- Zoro # G3747326
- UPC # 190735889572
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 14 18/25 in |
Width | 7 11/25 in |
Height | 1 13/50 in |
Overall Width | 7 1/2 in |
Overall Length | 14 3/4 in |
Overall Height | 1 1/4 in |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Number of Compartments | 9 |
Thickness | 1 13/50 in |
Color | Black/Blue |
Material | EVA |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Features | Organize Tools, Prevent Damage |
For Use With | No. 1LCC7 Ratcheting Wrench Set |
Customizable | No |
Description
Tool Storage Foam Inserts, Color Black/Blue, Compatible with Grainger Part Number 1LCC7, Customizable No, Features Organize Tools, Prevent Damage, For Use With No. 1LCC7 Ratcheting Wrench Set, Material EVA, Number of Compartments 9, Overall Height 1 1/4 in, Overall Length 14 3/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.