Shop All Tool Storage Accessories
This Product is Discontinued
Westward
Foam Insert, EVA, Black/Blue, For 1CLG1 (Discontinued)
Mfr # 6ZGT9
Zoro # G3745953
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 22 9/25 in
- Number of Compartments 27
- Width 14 18/25 in
- Thickness 1 13/50 in
Product Information
- Brand Westward
- MFR # 6ZGT9
- Zoro # G3745953
- UPC # 190735889657
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 22 9/25 in |
Width | 14 18/25 in |
Height | 1 13/50 in |
Overall Height | 32 mm |
Overall Length | 568 mm |
Overall Width | 374 mm |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Number of Compartments | 27 |
Thickness | 1 13/50 in |
Features | Organize Tools, Prevent Damage |
For Use With | No. 1CLG1 Screwdriver Set |
Color | Black/Blue |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Material | EVA |
Customizable | No |
Compatible with Product Type | Screwdriver |
Description
If you want to keep your tools organized and protected, the Westward 6ZGT9 Tool Storage Foam Insert is what you need. This foam insert has a total length of 22 9/25 in., width of 14 18/25 in. and height of 1 13/50 in.. It is made from EVA material, which is both lightweight and durable. The blue tool storage organizer can be used for various purposes including storing tools or organizing drawers. You can also use it as a tray organizer or drawer divider. With the Westward 6ZGT9 Tool Storage Foam Insert, you will have no trouble keeping your workspace neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.