Shop All Cutter Parts
Westward
Floor Scraper Blade, Replacement, 8 In
Mfr # 13P534
Zoro # G4789793
original price:
$6.58
20% off
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Overall Length 8 in
- Material High Carbon Steel
- Includes (1) Blade
- For Use With Mfr. Model Number 13P504
- Impact Rated No
Product Information
- Brand Westward
- MFR # 13P534
- Zoro # G4789793
- UPC # 190735742402
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 8 in |
Details
Material | High Carbon Steel |
Includes | (1) Blade |
For Use With Mfr. Model Number | 13P504 |
Impact Rated | No |
Head Material | High Carbon Steel |
Type | Flat |
For Use With | No. 13P504 Floor Scraper |
Item | Replacement Blade |
Handle Material | Steel |
Description
Replacement Blade, Compatible with Grainger Part Number 13P504, For Use With No. 13P504 Floor Scraper, Includes (1) Blade, Material High Carbon Steel, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Combination Ratcheting Wrench 10Mm (100580)
- OX TOOLS Pro Stainless Steel Mud Pan, 14" (OX-P530814)
- CLC WORK GEAR Belt, Tool Works Series Tool Belt, 29 to 46 in Waist, Leather, Black, Black, Leather (5623)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X20)
- WESTWARD Replacement Cutter Wheel, PK2 (3CYU3)
- WESTWARD Repl Blade Set, Center Cut, For 22UN81 (22UN84)
- WESTWARD Repl Blade, Cable Cutter, For 22UN73 (22UN78)
- WESTWARD Serrated Jaw, 7 in. (GGS_50177)
- WESTWARD Handle Assembly (TTGNB25ACC12G)
- WESTWARD Key (QCI01001)
- LENOX Replacement Blade for 3ZJF9 (12126S2B)
- Westward Cutter Parts