Shop All Hand Files and Rasps
Westward
Flat Files, 10 In, Bastard, Machinists
Mfr # 1NFP2
Zoro # G2741453
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Edges Single Cut
Product Information
- Brand Westward
- MFR # 1NFP2
- Zoro # G2741453
- UPC # 190735755167
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 1 in |
File Length without Tang | 10 in |
Details
Item | Machinists File |
Profile Shape | Rectangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Cut Type | Flat Bastard |
Edges | Single Cut |
Teeth per Inch | 21 |
Thickness | 1/4 in |
File Style | American Pattern File |
Face Cut Style | Double-Cut |
File Body Finish | Natural |
File Type | Machinists File |
Number of Cut Edges | 4 |
File Coarseness | Bastard Cut |
Rigidity | Rigid |
Edge Cut Style | Single |
Includes Handle | No |
Taper | Taper Towards Point |
Shape | Rectangular |
Description
The Westward 1NFP2 Flat File is the ideal tool for a wide range of applications. Made from high-quality American patterned single cut, this flat file has 21 teeth per inch. The rectangular profile shape provides a firm grip and excellent control. With a natural finish, the file will not rust or corrode easily. This 10 in long flat file can be used for general purpose applications. The Westward 10" Flat File is an effective tool that will prove to be invaluable when it comes to working with metal materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 5/8 (HSP3-5/8-90T)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/16"X5/8, Number of Flutes: 2 (AMG-606-DP-1)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- KRAFT TOOL Concrete Chute, Aluminum, Flare, 16 ft. (CC996F)
- WESTWARD Flat File, 6 In, Bastard, Machinists (1NFN9)
- WESTWARD Flat File, 6 In, Smooth, Machinists (1NFP5)
- WESTWARD Flat Files, 10 In, Smooth, Machinists (1NFP7)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F857)
- WESTWARD Three Square File, 8 In, 42/43 TPI (12F784)
- WESTWARD Slim Taper File, American, 6 In L (1NFT9)
- WESTWARD Half Round File, 8 In, Smooth, Machinists (1NFR6)
- Westward Cutting and Shaping Tools