Shop All Hand Files and Rasps
Westward
Flat File, 8 In, Smooth, Machinists
Mfr # 1NFP6
Zoro # G2695095
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Edges Single Cut
Product Information
- Brand Westward
- MFR # 1NFP6
- Zoro # G2695095
- UPC # 190735755204
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 13/16 in |
Details
Item | Machinists File |
Profile Shape | Rectangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Cut Type | Flat Smooth |
Edges | Single Cut |
Teeth per Inch | 45 |
Thickness | 7/32 in |
File Style | American Pattern File |
Number of Cut Edges | 4 |
File Body Finish | Natural |
Edge Cut Style | Single |
Rigidity | Rigid |
Includes Handle | No |
File Coarseness | Smooth Cut |
File Type | Machinists File |
Taper | Taper Towards Point |
Face Cut Style | Double-Cut |
Shape | Rectangular |
Description
Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 7/32 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 45, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/32)
- WESTWARD Hydraulic Economy Shop Press, 20 Tons (1MZJ6)
- MILWAUKEE TOOL HACKZALL Blade - EMT (5 PK) (49-00-5418)
- KRAFT TOOL Outside Corner Tool 3/4" R, 3" x 1-3/4 (PL016)
- WESTWARD Flat File, 6 In, Bastard, Machinists (1NFN9)
- WESTWARD Flat Files, 10 In, Bastard, Machinists (1NFP2)
- WESTWARD Flat Files, 10 In, Smooth, Machinists (1NFP7)
- WESTWARD Maintenance File Set, 9 PC (1NFK1)
- WESTWARD Mill File, American, Bastard Cut, 8 In L (1NFN1)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- CRESCENT NICHOLSON 10" Knife Double/Single Cut Bastard File with Safe Back (06992N)
- Westward Cutting and Shaping Tools