Shop All Hand Files and Rasps
Westward
Flat File, 8 In, Second, Machinists
Mfr # 1NFP4
Zoro # G2643121
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Edges Single Cut
Product Information
- Brand Westward
- MFR # 1NFP4
- Zoro # G2643121
- UPC # 190735755181
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Details
Item | Machinists File |
Profile Shape | Rectangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Cut Type | Flat Second |
Edges | Single Cut |
Teeth per Inch | 34 |
Thickness | 7/32 in |
File Style | American Pattern File |
Taper | Taper Towards Point |
Edge Cut Style | Single |
Rigidity | Rigid |
File Body Finish | Natural |
File Coarseness | Second Cut |
Includes Handle | No |
File Type | Machinists File |
Face Cut Style | Double-Cut |
Number of Cut Edges | 4 |
Shape | Rectangular |
Description
Machinists File, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 7/32 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 34, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- STANLEY Diagonal Cutters, 7 In. (84-028)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121508)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m20 x 2.5 (T/AT20X2.5)
- WESTWARD Flat Files, 10 In, Smooth, Machinists (1NFP7)
- WESTWARD Flat Files, 10 In, Bastard, Machinists (1NFP2)
- WESTWARD Flat File, 8 In, Smooth, Machinists (1NFP6)
- WESTWARD Bastard Cut File Set, 6 PC (1NFK5)
- WESTWARD Hand File, For Laminates/Plastics, 8 In (10Z606)
- WESTWARD Hand File, Dbl Groove, SPL, Half Rnd, 8 In L (10Z690)
- PFERD Spare File - For Universal Edge Sharpener (13026)
- Westward Cutting and Shaping Tools