Shop All Air Tool Chisels
Westward
Flat Chisel, 1.000 In., 18 In.
Mfr # 4MHC7
Zoro # G2279453
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1 in
- Chisel Shank Size 1.0 in
- Chisel Shank Type Hex
- Chisel Tip Width 1 1/4 in
Product Information
- Brand Westward
- MFR # 4MHC7
- Zoro # G2279453
- UPC # 190735855454
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 1 in |
Chisel Shank Size | 1.0 in |
Chisel Tip Width | 1 1/4 in |
Tool Overall Length | 18 in |
Overall Length | 18 7/8 in |
Shank Length | 4 1/8 in |
Shank Size (In.) | 1.000 |
Overall Length (In.) | 18 |
Head Width | 1 1/4 in |
Drill Bit Size | 1 in |
Shank Hex Size | 1 in |
Description
Chisel, Non-Sparking No, Shank Shape Hex, Shank Size 1 in, Shank Design Hex, Overall Length 18 7/8 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 1/4 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Digging, Material Grade 42CRMO, Compatible with Product Type Pavement Breakers, Compatible with Manufacturer Part Number ACL-044
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022D)
- CRAFTSMAN Extension, 3/4" Drive 8" Extension Bar 3/4" Dr, Full Polish (CMMT99273)
- DEWALT PILOT POINT(R) Tip Cut-Out Bit (DWAPP18010)
- TEKTON 45 Inch Angled End Handled Pry Bar (LSQ42045)
- WESTWARD Rivet Cutter Chisel, 0.401 In., 5-3/4 In. (4MHE8)
- WESTWARD Ball Type Retainer, 0.401 In. Shank (4MGX8)
- WESTWARD Flat Chisel, 0.580 In., 12 In., Oval (4MGY4)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA5)
- WESTWARD Moil Point Chisel, 0.580 In., 9 In., Oval (4MGY5)
- WESTWARD Flat Chisel, 1.250 In., 14 In. (4MHD4)
- SUPERIOR STEEL 1 Inch Flat Chisel SDS-Max Hammer Steel 18 Inch Long (SC8912)
- Westward Air Tool Chisels