Shop All Air Tool Chisels
Westward
Flat Chisel, 0.680 In., 9 In., Oval
Mfr # 4MGZ2
Zoro # G1619134
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.68 in
- Chisel Shank Size 0.68 in
- Chisel Shank Type Round
- Chisel Tip Width 1 in
- Chisel Collar Type Oval
Product Information
- Brand Westward
- MFR # 4MGZ2
- Zoro # G1619134
- UPC # 190735855225
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.68 in |
Chisel Shank Size | 0.68 in |
Chisel Tip Width | 1 in |
Tool Overall Length | 9 in |
Overall Length | 9 in |
Shank Length | 2 3/8 in |
Tip Width | 1" |
Drill Bit Size | 21/32 in |
Shank Diameter | 21/32 in |
Head Width | 1 in |
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.68 in, Shank Design Round, Overall Length 9 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 in, Chisel Scaler Style [object Object], Chisel Collar Type Oval, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chipping Hammers, Compatible with Manufacturer Part Number ACL-007
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 5/8" Non-Sparking Cold Cut Chisel (UH86A-5/8)
- HHIP 1/8-1/2" High Speed Steel Step Drill With 13 Steps (5000-0013)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT11)
- GENERAL TOOLS TWEEZER SERRATED POINT6"" (403)
- WESTWARD Punch Blank, 0.401 In., 6-1/2 In., Round (4MHE5)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA2)
- WESTWARD Angled Chisel, Fuji, 0.500 In., 7 In. (4MHA7)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA4)
- WESTWARD Needle Set, 0.125 In., 5 In. (4MHF2)
- WESTWARD Standard Narrow Chisel, 1.125 In., 14 In. (4MHC9)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA1)
- Westward Air Tool Chisels