Shop All Air Tool Chisels
Westward
Flat Chisel, 0.580 In., 9 In., Oval
Mfr # 4MGY3
Zoro # G1201173
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.58 in
- Chisel Shank Size 0.58 in
- Chisel Shank Type Hex
- Chisel Tip Width 1 in
- Chisel Collar Type Oval
Product Information
- Brand Westward
- MFR # 4MGY3
- Zoro # G1201173
- UPC # 190735855140
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.58 in |
Chisel Shank Size | 0.58 in |
Chisel Tip Width | 1 in |
Tool Overall Length | 9 in |
Shank Length | 1 3/4 in |
Overall Length | 9 in |
Tip Width | 1" |
Shank Hex Size | 9/16 in |
Drill Bit Size | 9/16 in |
Head Width | 1 in |
Description
Chisel, Non-Sparking No, Shank Shape Hex, Shank Size 0.58 in, Shank Design Hex, Overall Length 9 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 in, Chisel Scaler Style [object Object], Chisel Collar Type Oval, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chipping Hammers, Compatible with Manufacturer Part Number ACL-003
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (48025)
- ZORO SELECT Vibration Isolator, 170 Lb Max, M8 x 1.25 (2NPD7)
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1955-SS)
- BOSCH Angle Grinder, 4 1/2" Wheel, 11,000 RPM (GWS10-450)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC2)
- WESTWARD Scraping Rivet Hammer Chisel, 0.401 In. (4MHD9)
- WESTWARD Moil Point Chisel, 1.125 In., 14 In. (4MHD1)
- WESTWARD Cut-off Chisel, 0.401 In., 6-7/8 In., Round (4MHE2)
- WESTWARD Rivet Hammer Chisel, 0.401 In., 8-1/2 In. (4MHE6)
- WESTWARD Asphalt Cutter Chisel, 1.250 In., 14 In. (4MHD6)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 3/4" W (9001-281)
- Westward Air Tool Chisels