Shop All Flaring & Swaging Tools
Westward
Flaring and Cutting Set, Double, 8 Pc
Mfr # 3CYT7
Zoro # G1442244
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8 Pc.
- Flare Type Double 45 Degree
- Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 7/16 1/2 5/8
- Application For Soft Copper, Brass, Aluminum and Thin Walled Tubing
- Overall Length (In.) 7 in
Product Information
- Brand Westward
- MFR # 3CYT7
- Zoro # G1442244
- UPC # 190735822715
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 7 in |
Tube Flaring Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Details
Item | Flaring and Tubing Cutter Set |
Type | 8 Pc. |
Flare Type | Double 45 Degree |
Capacity Tubing O.D. (In.) | 3/16, 1/4, 5/16, 3/8, 7/16 1/2 5/8 |
Application | For Soft Copper, Brass, Aluminum and Thin Walled Tubing |
Features | Fold-Away Reamer |
Construction | Aluminum |
Handle | Sliding T |
Includes | Spare Cutter |
Material Application | Aluminum, Brass, Copper |
Minimum Cutting Capacity | 0.125 in |
Container Type | Case |
Non-Sparking | No |
Maximum Cutting Capacity | 1.125 in |
Description
Flaring and Tubing Cutter Set, Kit Type Flaring and Tubing Cutter Kit, Material Application Aluminum, Brass, Copper, Minimum Cutting Capacity 0.125 in, Maximum Cutting Capacity 1.125 in, Flare Type Double 45 Degree, Tube Flaring Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Non-Sparking No, Container Type Case, Features Fold-Away Reamer, Includes Spare Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diaphragm Kit (1077816)
- MERIT BRASS 2 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-32)
- JONES STEPHENS Dual Check Backflow Preventer, 3/4" (B59001LF)
- CHATHAM BRASS Solid Brass 2GPM Showerhead (10-2S)
- WESTWARD Double Flaring Tool, 45 Deg Double Lap (3CYN8)
- WESTWARD Swaging Tool Set, 4 Pc, 1/4-5/8 In (3CYP5)
- WESTWARD Flaring and Swaging Tool, 1/8-3/4 In (3CYU4)
- WESTWARD Swaging Tool Set, 3/16-5/8 In (3CYR8)
- WESTWARD Flaring Tool, Single, 3/16-5/8, Chrome (3CYV1)
- WESTWARD Flaring Tool, Single, 3/16-5/8, 6 Sizes (3CYR7)
- RIDGID 41162 Model 377 Precision Non-Ratcheting Flaring Tool (41162-RIDGID)
- Westward Plumbing Tools