Shop All Flare Nut Wrenches
Westward
Flare Nut Wrench, Head Size 5/8" x 11/16"
Mfr # 5MR59
Zoro # G1281131
original price:
$12.63
16% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Product Information
- Brand Westward
- MFR # 5MR59
- Zoro # G1281131
- UPC # 190735861899
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 5/8 in, 11/16 in |
Overall Length | 7 1/2 in |
Head Size | 5/8 in, 11/16 in |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 5/8 in, 11/16 in, 6-Point Flare Nut, 7 1/2 in, 10 Degrees , Head Thickness 31/64 in, 1 13/64 in, Insulated No, SAE, Double End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M7-1, 2 Flutes (DWTG7X1)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7104)
- URREA 1-9/16" Satin finish 12-point combination wrench (1250A)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1319)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- WESTWARD Combination Flare Nut Wrench, L 7-1/32" (4NZK8)
- WESTWARD Flare Nut Wrench, Head Size 15mm x 17mm (5MR57)
- WESTWARD Open End Wrench, 8 x 9mm, 15 Deg, 5-1/2 L (1EYN2)
- TITAN Flare Nut Crowsft Wrench Set, SAE, 10 pcs. (17296)
- Westward Wrenches