Shop All Flare Nut Wrenches
Westward
Flare Nut Wrench, Head Size 3/8" x 7/16"
Mfr # 5MR55
Zoro # G3000812
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Product Information
- Brand Westward
- MFR # 5MR55
- Zoro # G3000812
- UPC # 190735861851
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 3/8 in, 7/16 in |
Overall Length | 6 in |
Head Size | 3/8 in, 7/16 in |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 3/8 in, 7/16 in, 6-Point Flare Nut, 6 in, 10 Degrees , Head Thickness 23/64 in, 7/8 in, Insulated No, SAE, Double End, Handle Type One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Needle Dial Indicator Contact, 4-48 (Z9497)
- HANSON 1/8 Left-Hand Mechanics Length HSS Drill Bit (30508)
- KO-KEN Socket 16mm 6 Point 26mm Thin walled 1/2 Sq. Drive (14401MS-16)
- ARROW FASTENER Headless 1-Handed Swivel Rivet Tool Kit (RT200MKIT)
- WESTWARD Open End Wrench, 10 x 11mm, 15 Deg, 5-3/4 L (1EYN3)
- WESTWARD Open End Wrench, 12 x 13mm, 15 Deg, 6-1/2 L (1EYN4)
- WESTWARD Open End Wrench, 14 x 15mm, 15 Deg, 7-1/2 L (1EYN5)
- WESTWARD Open End Wrench, 15/16 x 1 in., 15 Deg (1EYL9)
- WESTWARD Combination Flare Nut Wrench, L 9-1/4" (4NZK3)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1/2 FLARE NUT - CHROME (MT4116)
- Westward Wrenches