Shop All Flap Discs
Westward
Flap Disc, 7" dia., 40 Grit, Coarse
Mfr # 66261180361
Zoro # G6396297
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Product Information
- Brand Westward
- MFR # 66261180361
- Zoro # G6396297
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Not Applicable, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Not Applicable, Flap Disc Type Type 29, Overall Diameter 7 in, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 40, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING 4x36 120G SandBelt (3190)
- NORTON ABRASIVES/ST GOBAIN 2Pk 3X21 80G Sand Belt (07660702241)
- VSM 6" Diameter PSA Sanding Disc, Silicon Carbide, 220G, X-Weight, PK 10 (101300)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100 (66261162309)
- WESTWARD Flap Disc, 4-1/2" dia., 40 Grit, Coarse (66261180305)
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180319)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180332)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180351)
- WESTWARD Flap Disc, 4-1/2" dia., 40 Grit, Coarse (66261180301)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 40 Grit (7100104616)
- Westward Flap Discs