Shop All Flange & Set-Up Wedges
Westward
Flange Wedge, Non-Spark, 4 x 3/4 x 1/2 In
Mfr # 23X835
Zoro # G4797746
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Length (In.) 4 in
- Height (In.) 1/2 in
- Material Beryllium Copper Alloy
- Width (In.) 3/4 in
Product Information
- Brand Westward
- MFR # 23X835
- Zoro # G4797746
- UPC # 190735778449
- Country of Origin China
- Category Flange & Set-Up Wedges
Dimensions
Length (In.) | 4 in |
Height (In.) | 1/2 in |
Width (In.) | 3/4 in |
Maximum Height | 1/2 in |
Length | 4 in |
Width | 3/4 in |
Minimum Height | 1/25 in |
Details
Item | Flange Wedge |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Material | Beryllium Copper Alloy |
Standards | FM 7910 |
Non-Magnetic | Yes |
Wedge Type | Flange Wedge |
Non-Sparking | Yes |
Description
Flange Wedge, Wedge Type Flange Wedge, Material Beryllium Copper Alloy, Non-Sparking Yes, Non-Magnetic Yes, Width 3/4 in, Minimum Height 1/25 in, Maximum Height 1/2 in, Length 4 in, Standards FM 7910
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88506)
- ULLMAN Telescoping Inspection Mirror, 1-1/4 in. (E-2TM)
- WESTWARD Needle File Set, 0 Cut, 5-5/8", 12 Pc (10Z658)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- WESTWARD Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In (23X830)
- WESTWARD Flange Wedge, Non-Spark, 7 x 2 x 3/4 In (23X833)
- WESTWARD Flange Wedge, Non-Spark, 8-1/2x2 x1-1/4 In (23X831)
- WESTWARD Flange Wedge, Non-Spark, 6 x 1 x 1/2 In (23X832)
- WESTWARD Flange Wedge, Non-Spark, 6 x 1-1/2 x3/4 In (23X834)
- ESCO/EQUIPMENT SUPPLY CO Flange Ring Puller (90300)
- WILLIAMS Set-Up Wedge, 3in. (WG-3)
- Westward Flange & Set-Up Wedges