Shop All Push-Pullers
Westward
Flange Puller, Spread 1-1/2 to 4-5/8in.
Mfr # 29FX49
Zoro # G7530467
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Spread (In.) 1-1/2 to 4-5/8
- Screw Size 5/8"-10
- Reach 2"
- Bolt Circle Dia. (In.) 1-1/2 to 4-5/8
Product Information
- Brand Westward
- MFR # 29FX49
- Zoro # G7530467
- UPC # 190735788882
- Country of Origin Taiwan, Province of China
- Category Push-Pullers
Dimensions
Screw Size | 5/8"-10 |
Bolt Circle Dia. (In.) | 1-1/2 to 4-5/8 |
Flange Sizes Included | 1 1/2 in to 4 5/8 in |
Forcing Screw Length | 140 mm |
Screw Length1 | 10 in |
Screw Size1 | 5/8"-10 |
Forcing Screw Size | 5/8"-10 |
Cap Screw Sizes Included | 14mm(9/16") Hex. Head, 14mm(9/16") Hex. Head3/8"-24 Male Thread x 3"L(x3), 3/8"-16 Male Thread x3"L(x3) |
Description
Flange Puller, Jaw Spread - Maximum 4 5/8 in, Jaw Types Included Not Applicable, Pulling Capacity 11 ton, Reach - Maximum 2 in, Screw Length 10 in, Screw Size 5/8 In.-10, Includes (2) Cap Screw Size 3/8 in-16 x 3 in Long, (3) Cap Screw size 3/8 in-24 x 3 in Long, Jaw Sizes Included Not Applicable, Jaw Spread - Minimum 1 1/2 in, Number of Pieces 8, Reach - Minimum 2 in, Bearing Splitter Sizes Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF341)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-149)
- MAKITA BIT HEX SHANK DRILL BIT (MPD-23911)
- DEWALT 7/8" x 11" x 16" High Impact 4 Cutter Spline (DW5752)
- WESTWARD Steering Wheel Puller (1MZR1)
- WESTWARD Power Steering Pulley Puller (1MZR8)
- WESTWARD Push Puller, 10 Tons, Reach 8-1/4in. (29FX43)
- WESTWARD Pulley Puller, 7 Tons (29FX52)
- WESTWARD Flange Puller Set (45FF34)
- WESTWARD Pulley Puller, 5 Tons, Reach 2in. (29FX50)
- OTC Push Puller Leg (32135)
- Westward Pullers and Separators