Shop All Grease Fittings
Westward
Fitting, Stl, M8x1.25mm Thread Size, PK10
Mfr # 52NZ60
Zoro # G7368019
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90 Degrees
- Fitting Thread Type Metric
- Fitting Thread Size M8-1.25mm
- Fitting Material Steel
Product Information
- Brand Westward
- MFR # 52NZ60
- Zoro # G7368019
- UPC # 190735946961
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | M8-1.25mm |
Overall Length | 23/32 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 90 Degrees |
Fitting Thread Type | Metric |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 5,000 psi |
Meets/Exceeds | DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90 Degrees , Fitting Thread Size M8-1.25mm, Fitting Thread Type Metric, Overall Length 23/32 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 17X35X7-R2LS32-S (17X35X7-R2LS32-S)
- MAIN FILTER Hydraulic Filter, replaces PARKER RF4H0910A, Pressure Line, 10 micron, Outside-In (MF0059473)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X050)
- FERNCO Dwv Flex Coupl 2 X 2 (P1056-22)
- WESTWARD Grease Fitting and Inst. Tool Kit, PK134 (52PA23)
- WESTWARD Grease Elbow Adaptor, Stl, 3/4" L, PK5 (52NZ92)
- WESTWARD Fitting, 45 Deg., M6x1mm Thread Size, PK10 (52NZ53)
- WESTWARD Grease Fitting, 45 Deg., Stl, 55/64" L, PK10 (52NZ61)
- WESTWARD Grease Fitting Adapter, Stl, 3/4" L, PK5 (52NZ81)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Yellow, PK10 (52NZ41)
- WESTWARD Grease Fitting, Straight, Stl, 33/64"L, PK10 (52NZ24)
- Westward Grease Fittings