Shop All Grease Fittings
Westward
Fitting, Stl, 1/8"-27 Thread Size, PK10
Mfr # 52PA02
Zoro # G7368256
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Pressure Relief
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Fitting Thread Size 1/8"-27
- Fitting Material Steel
Product Information
- Brand Westward
- MFR # 52PA02
- Zoro # G7368256
- UPC # 190735947012
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Overall Length | 1/2 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Pressure Relief |
Fitting Head Angle | Straight |
Fitting Thread Type | PTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Relief Pressure Max. | 80 psi |
Relief Pressure Min. | 45 psi |
Description
Grease Fitting, Grease Fitting Style Pressure Relief, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 1/2 in, Relief Pressure Min. 45 psi, Relief Pressure Max. 80 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm, Thermal Protection: Y (AB-802)
- FISHER Design E Gasket Kit (RGASKETX182)
- TRANSAIR Male Threaded Connector, Transair, Brass (6605 40 43GR)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6311 C4 (6311 C/4)
- WESTWARD Grease Fitting, Straight, Hex, PK5 (5NUF4)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Grn, PK10 (52NZ18)
- WESTWARD Grease Fitting And Fitting Cap Kit, PK194 (52PA24)
- WESTWARD Fitting Cap, 30 Deg., PP, 1-21/32"L, Bl, PK10 (52NZ43)
- WESTWARD Fitting, 45 Deg., Stl, Zinc Plated, PK10 (52NZ76)
- WESTWARD Grease Fitting, 45 Deg., SS, 55/64" L, PK10 (52PA07)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- Westward Grease Fittings