Shop All Grease Fittings
Westward
Fitting, SS, M6x1mm Thread Size, PK10
Mfr # 52NZ82
Zoro # G7367711
original price:
$7.69
7% off
new price: $7.09
/pk 10, $0.71/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type Metric
- Fitting Thread Size M6-1.00mm
- Fitting Material Stainless Steel
Product Information
- Brand Westward
- MFR # 52NZ82
- Zoro # G7367711
- UPC # 190735947081
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | M6-1.00mm |
Overall Length | 5/8 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | Metric |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Max. Pressure | 5,000 psi |
Meets/Exceeds | DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle Straight, Fitting Thread Size M6-1.00mm, Fitting Thread Type Metric, Overall Length 5/8 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1862mm (SPZ1862)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02FP-04MJ TEE (2606-04-02-04)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- LEESON DC Washdown Motor, 1.9A, 12-13/16 in. L (109067.00)
- WESTWARD Grease Fitting, Straight, Stl, 11/16"L, PK10 (52NZ28)
- WESTWARD Grease Fitting, 45 Deg., SS, 55/64" L, PK10 (52PA07)
- WESTWARD Grease Fitting and Install Kit, SAE (5NUF2)
- WESTWARD Fitting, Straight, Stl, 1/4" Thrd Size, PK10 (52NZ31)
- WESTWARD Fitting, 45 Deg., M10x1mm Thread Size, PK10 (52NZ70)
- WESTWARD Fitting, Button Head, 1/4" Thrd Size, PK10 (52NZ84)
- ALEMITE Grease Fitting Relief Top Vent, 45-80 psi (A47100)
- Westward Grease Fittings