Shop All Grease Fittings
Westward
Fitting, SS, 1/4"-28 Thread Size, PK10
Mfr # 52PA03
Zoro # G7368271
product price: $14.85
/pk 10, $1.48/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 45 Degrees
- Fitting Thread Type SAE-LT
- Fitting Thread Size 1/4"-28
- Fitting Material Stainless Steel
Product Information
- Brand Westward
- MFR # 52PA03
- Zoro # G7368271
- UPC # 190735947029
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Overall Length | 53/64 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 45 Degrees |
Fitting Thread Type | SAE-LT |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 45 Degrees , Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 53/64 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-299)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Cent Closed Center 1/2" NPTF Ports (01VP07CC05N)
- PARKER Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Single Acting (0.56PSR03.00)
- COILHOSE PNEUMATICS Flexeel Coil 1/4"IDx10’ 1/4" MPT Rigid Transparent Yellow PUE14-10-TY (PUE14-10-TY)
- WESTWARD Grease Fitting, Straight, SS, 21/32" L, PK10 (52NZ85)
- WESTWARD Fitting, Stl, 5/16"-24 Thread Size, PK10 (52NZ35)
- WESTWARD Grease Fitting And Cap Kit, Metric, 100 PC (3APF5)
- WESTWARD Grease Fitting Adapter, Stl, 3/4" L, PK5 (52NZ81)
- WESTWARD Grease Fitting, 45 Deg., Stl, 61/64" L, PK10 (52NZ87)
- WESTWARD Grease Fitting, 45 Deg., Stl, 55/64" L, PK10 (52NZ61)
- MATRIX MANAGEMENT Prolube 46000 1/4"-28 SAE LT Grease Fitting, Straight, 10 Pack (GFT/1-4/28)
- Westward Grease Fittings