Shop All Grease Fittings
Westward
Fitting Cap, 90 Deg., PP, 55/64"L, Yllw, PK10
Mfr # 52NZ20
Zoro # G7367669
product price: $0.77
/pk 10, $0.08/ea
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Cap
- Material Plastic
- Color Yellow
- Overall Length 55/64 in
- Features Small
Product Information
- Brand Westward
- MFR # 52NZ20
- Zoro # G7367669
- UPC # 190735947470
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 55/64 in |
Details
Fitting Accessory Grouping | Cap |
Item | Grease Fitting Cap |
Material | Plastic |
Color | Yellow |
Features | Small |
Description
Fitting Accessory Grouping Cap, Grease Fitting Cap, Material Plastic, Color Yellow, Overall Length 55/64 in, Features Small, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Extension, 1/8"-27NPTFx1/8"-27NPTF, CSZ (H43762)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- WESTWARD Fitting, 90 Deg., 1/4"-28 Thread Size, PK10 (52NZ67)
- WESTWARD Fitting, Straight, Steel, 5/8" L, PK10 (52NZ32)
- WESTWARD Fitting, 90 Deg., SS, M6x1mm Thrd Size, PK10 (52PA09)
- WESTWARD Grease Fitting, 65 Deg., Stl, 47/64" L, PK10 (52NZ50)
- WESTWARD Fitting, 90 Deg., M8x1mm Thread Size, PK10 (52NZ51)
- WESTWARD Grease Fitting, Straight, SS, 21/32" L, PK10 (52NZ85)
- LINCOLN Grease Ftting Zerk, 45 Deg, 1/4"-28 SAE-LT (L1637)
- Westward Grease Fittings