Shop All Grease Fittings
Westward
Fitting, 90 Deg., M10x1mm Thread Size, PK10
Mfr # 52NZ68
Zoro # G2124950
product price: $4.55
/pk 10, $0.45/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90 Degrees
- Fitting Thread Type Metric
- Fitting Thread Size M10-1.00mm
- Fitting Material Steel
Product Information
- Brand Westward
- MFR # 52NZ68
- Zoro # G2124950
- UPC # 190735949290
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | M10-1.00mm |
Overall Length | 23/32 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 90 Degrees |
Fitting Thread Type | Metric |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 5,000 psi |
Meets/Exceeds | DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90 Degrees , Fitting Thread Size M10-1.00mm, Fitting Thread Type Metric, Overall Length 23/32 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Split Hardened Bushings: 1 in. I.D., 5/8 in. Length, 1 1/4 in. O.D. (153857)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 20mm (L09920MM)
- RENEWABLE LUBRICANTS Bio-Based Food Grade Release Agent, 5 gal. (87014)
- DEVILBISS AUTOMOTIVE REFINISHING FLG-332-22K FLUID TIP & SEAL KIT 2.2 MM (DV803054)
- WESTWARD SS Grease Fitting Assortment, SAE (5NUF1)
- WESTWARD Grease Fitting, 30 Deg., Stl, 31/32" L, PK10 (52PA18)
- WESTWARD Fitting, Straight, 1/4"-28 Thrd Size, PK10 (52NZ73)
- WESTWARD Grease Fitting, Straight, Stl, 13/32"L, PK10 (52NZ72)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- WESTWARD Fitting, SS, M8x1mm Thread Size, PK10 (52NZ86)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Long Straight Grease Fittings 10PK (63222)
- Westward Grease Fittings