Shop All Grease Fittings
Westward
Fitting, 45 Deg., M6x1mm Thread Size, PK10
Mfr # 52NZ53
Zoro # G7367851
original price:
$3.92
6% off
new price: $3.65
/pk 10, $0.37/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 45 Degrees
- Fitting Thread Type Metric
- Fitting Thread Size M6-1.00mm
- Fitting Material Steel
Product Information
- Brand Westward
- MFR # 52NZ53
- Zoro # G7367851
- UPC # 190735946886
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | M6-1.00mm |
Overall Length | 53/64 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 45 Degrees |
Fitting Thread Type | Metric |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 5,000 psi |
Meets/Exceeds | DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 45 Degrees , Fitting Thread Size M6-1.00mm, Fitting Thread Type Metric, Overall Length 53/64 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 619142RS (61914-2RS)
- ZORO SELECT Hose Clamp, 6 to 6-5/16 In, SAE 600, SS, PK5 (300110600)
- MAIN FILTER Hydraulic Filter, replaces WIX 57857, Pressure Line, 3 micron, Outside-In (MF0058432)
- BESTORQ Aftermarket 101274 NEW HOLLAND Classic Replacement V-Belt, A61 (A61)
- WESTWARD Grease Fitting, 30 Deg., Stl, 29/32" L, PK10 (52NZ58)
- WESTWARD Grease Fitting, Straight, Stl, 7/8" L, PK5 (52NZ34)
- WESTWARD Grease Fitting, 90 Deg., SS, 27/32" L, PK10 (52PA05)
- WESTWARD Grease Fitting, Straight, Stl, 13/32"L, PK10 (52NZ72)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- WESTWARD Grease Fitting Kit, No. Pieces 44, PK44 (52NZ88)
- WESTWARD Grease Fitting Kit, Metric Tapered, PK50 (52NZ93)
- Westward Grease Fittings