Shop All Cable Puller Accessories
Westward
Fish Stick Bullet Nose Tip, 21CJ17/21CJ18
Mfr # 21CJ20
Zoro # G5319316
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 21CJ17 and 21CJ18 Wire Fishing Sticks
- Material Steel
- Compatible with Product Type Wire Fishing Sticks
- End Style Bullet Nose
- Product Type Fish Stick Bullet
Product Information
- Brand Westward
- MFR # 21CJ20
- Zoro # G5319316
- UPC # 190735766347
- Country of Origin Taiwan, Province of China
- Category Cable Puller Accessories
Details
Item | Fish Stick Bullet Nose Tip |
For Use With | 21CJ17 and 21CJ18 Wire Fishing Sticks |
Material | Steel |
Compatible with Product Type | Wire Fishing Sticks |
End Style | Bullet Nose |
Product Type | Fish Stick Bullet |
Description
The Westward 21CJ20 Fish Stick Bullet Nose Tip is an accessory designed to meet the demands of the job. This bullet nose tip is compatible with the Westward 21CJ17 and 21CJ18 wire fishing sticks. It can be used for pulling small diameter cables in confined spaces where a fish stick would not fit. The tip can also be used to release wires by tapping it lightly on concrete or other surfaces. When you need something that's reliable, look no further than the Westward 21CJ20 Fish Stick Bullet Nose Tip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, 2B Limit (11611)
- J.W. WINCO GN352.1-38-19-5/16X18-55 Rubber Bumper Threaded Stud (352.1-38-19-5/16-55)
- JONARD TOOLS Fiber Prep Kit (TK-121)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- WESTWARD Flexible Tape Leader, 3/16 x 6-1/2 In (6EXU0)
- CURRENT TOOLS 18" Diameter Heavy Duty Cable Pulling Hook Sheave (818)
- GREENLEE Swivel, 25,000 Lbs (39111)
- 3M 5 gal Cable and Wire Pulling Lubricants Bucket Translucent White (WL-5)
- KLEIN TOOLS Illuminated Fish Rod Tip (56119)
- CURRENT TOOLS Cable Pulling Conduit Checker for 6" Conduit (08500-640)
- CURRENT TOOLS Cable Pulling Rope Clevis (2502)
- Westward Electrical Tools