Shop All Hand Files and Rasps
Westward
File, Double Groove, 12 In
Mfr # 10Z687
Zoro # G5142024
original price:
$23.35
72% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 14 in
- Application General Purpose
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 10Z687
- Zoro # G5142024
- UPC # 190735731765
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Handle Length | 14 in |
File Width | 1 3/16 in |
File Length without Tang | 12 in |
Description
Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Chip-Breaking, Edge Cut Style Single, File Length without Tang 12 in, Thickness 1/4 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, Teeth per Inch 19, 20, File Body Finish Natural, Handle Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk (BL1830B-2)
- TITAN 1/4 in. Drive Gearless Micro Ratchet (11200)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MHASD)
- SUNEX 3/4" Drive Impact Socket Extension, SAE (4310)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- WESTWARD Square File, Machinists, American, 10 In. L (1NFT6)
- WESTWARD Flat File, American, Bastard (30PA50)
- WESTWARD Hand File Set, Bastard/Smooth, 11 Pc (10Z754)
- WESTWARD Square Hand File, 4 In, 58/60 TPI (12F796)
- WESTWARD Three Square File, 7 In, 39/40 TPI (12F778)
- CRESCENT NICHOLSON Handle File Plastic (21474NN)
- Westward Hand Files and Rasps