Shop All Hand Files and Rasps
Westward
File, Double Ended, Half Round, 8 In
Mfr # 10Z674
Zoro # G5089883
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 10Z674
- Zoro # G5089883
- UPC # 190735731666
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 13/16 in |
Details
Item | Half Round Wood Rasp File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Standard |
Teeth per Inch | 12.5, 19.5 |
Thickness | 15/64 in |
File Style | Rasp |
File Body Finish | Natural |
Taper | Blunt |
Rigidity | Rigid |
Number of Cut Edges | 2 |
Edge Cut Style | Safe |
Face Cut Style | Rasp-Cut |
Includes Handle | No |
Shape | Half Round |
Description
Half Round Wood Rasp File, File Style Rasp, Profile Shape Half Round, Face Cut Style Rasp-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 15/64 in, File Width 13/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Blunt, Teeth per Inch 12.5, 19.5, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (74BH012Z)
- DEXTER RUSSELL Bread Knife Scalloped, 13" L (31603)
- RECOIL Insert Install Tool, Prewinder, 5/16-24 (54052U)
- BOSCH 30 Ton King Pin Pusher Set (4240A)
- WESTWARD Mill Blunt File, 10 In L, Ergo Handle (1NFV6)
- WESTWARD Mill File, Second Cut, Rect, 4 In L (10Z706)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F857)
- WESTWARD Mill File, American, Bastard Cut, 10 In L (1NFN2)
- WESTWARD Three Square File, 8 In, 34/34.5 TPI (12F779)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- SIMONDS Pippin File, Swiss, Single Point Oval (84422000)
- Westward Hand Files and Rasps