Shop All MIG Welding Wire
Westward
FCAW Welding Wire, 2 lb., 0.045 in.
Mfr # 48LY85
Zoro # G3884861
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification E71T-GS
- Container Type Spool
- Welding Method FCAW
- Container Size 2 lb
- Material Carbon Steel
Product Information
- Brand Westward
- MFR # 48LY85
- Zoro # G3884861
- UPC # 190735890479
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 2 lb |
Spool Width | 1 1/2 in |
Spool Diameter | 4 in |
Arbor Hole Diameter | 1/16 in |
Wire Diameter | 0.045 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E71T-GS, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 316L Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL316L062-1DP)
- TURBOTORCH Torch Kit, PL-8ADLX-MC Series, Acetylene (0386-0834)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Olive (301-338F-6X8)
- BLUE DEMON SS Weld Wire, 0.045x30 lb. Spool (ER308LSI-045-30)
- WESTWARD FCAW Welding Wire, 2 lb., 0.030 in. (48LY79)
- WESTWARD MIG Welding Wire, ER309L, .035, 10 lb. (41R274)
- WESTWARD MIG Welding Wire, ER309L, .030, 10 lb. (41R271)
- WESTWARD Welding Wire, 0.030 in.dia., ER1100 (20YD96)
- WESTWARD MIG Welding Wire, ER316L, .030, 10 lb. (41R283)
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 (20YD82)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 10 lb (ED037262)
- Westward MIG Welding Wire