Shop All Jobber Length Drill Bits
Westward
F 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 2UFP7
Zoro # G3075317
original price:
$3.05
1% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Westward
- MFR # 2UFP7
- Zoro # G3075317
- UPC # 190735802359
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 1/4 in |
Overall Length | 4-1/8 in |
Flute Length | 2-7/8 in |
Maximum Drilling Depth | 2 5/32 in |
Drill Length Class | Jobber Length |
Shank Length | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size F, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2570, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEAH06 -7'9)
- MORSE Band Saw Blade, 14 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-14' 3)
- ALLIED INTERNATIONAL Slip Joint Plirs Countr Disply 6", 36 pcs (90551CD)
- WESTWARD Y HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFU3)
- WESTWARD I 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP9)
- WESTWARD O HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFR1)
- WESTWARD 3.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN4)
- WESTWARD 15/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD8)
- WESTWARD 11/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE5)
- EAZYPOWER HSS Jobber Length Drill Bit (82282)
- Westward Drill Bits