Shop All Rulers and Straight Edges
Westward
Engineers Rule, 72 in., Standard
Mfr # 30PC12
Zoro # G9090234
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 72 in
- Material Wood
- Size 72 in x 5/8 in
- Graduations 1/10 ft 1/100 ft, 1/16 in
- Width (In.) 5/8 in
Product Information
- Brand Westward
- MFR # 30PC12
- Zoro # G9090234
- UPC # 190735805756
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 72 in |
Size | 72 in x 5/8 in |
Width (In.) | 5/8 in |
Length (mm) | 1,800 mm |
Width (mm) | 15.9 mm |
Width - Metric | 20 mm |
Folded Length | 72 in |
Width - SAE | 5/8 in |
Length - SAE | 6 ft |
Length - Metric | 1,800 mm |
Description
The Westward 30PC12 Engineers Rule is the ideal tool for measuring, marking and transferring in your workshop. This high-quality engineers rule has a length of 72 in. and a width of 5/8 in. It features riveted brass lock joints with strike plates, brass plated end caps and a wood construction with brass slide. The graduations are 1/10', 1/100' and 1/16'. Designed to last, this durable engineers rule has an abrasive resistant epoxy finish. With its size, markings and quality materials, the Westward 30PC12 Engineers Rule is the perfect addition to your workshop equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Plumb Bob 5 Oz Steel (790-5)
- CTA MANUFACTURING SKT 1/2" DR RACK -METRIC (CTA9755)
- STAHLWILLE TOOLS PowerGRIP plier wrench L.253 mm max.jaw opening 46 mm head chrome plated handles dip-coated (65735250)
- PRO-SET Torque Wrench Kit (TLTWSAE)
- WESTWARD Folding Rule, 78-3.4 In., Standard (30PC15)
- WESTWARD Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (4KY13)
- WESTWARD Folding Rule, 72 in., Standard (30PC14)
- WESTWARD Brick Mason Folding Rule, 72 in., Standard (30PC17)
- WESTWARD Rule, Steel, 6 In, Pocket (4KU97)
- WESTWARD Brick Mason Folding Rule, 72 in., Standard (30PC18)
- OX TOOLS Pro 24-Inch Imperial Tuff Rule, Cyan (OX-P507303)
- Westward Measuring and Layout Tools