Shop All Chain Slings
Westward
Engine Leveling Sling, Steel, 1-1/2 ft L
Mfr # 1MZK8
Zoro # G0817756
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Leveling Bar w/Hooks
- Grade 50
- Chain Size 1/4 in
- Length 1-1/2 ft.
- Working Load Limit 1500 lb
Product Information
- Brand Westward
- MFR # 1MZK8
- Zoro # G0817756
- UPC # 190735754535
- Country of Origin China
- Category Chain Slings
Dimensions
Chain Size | 1/4 in |
Length | 1-1/2 ft. |
Overall Height | 2 5/8 in |
Overall Length | 7 3/8 in |
Overall Width | 18 1/2 in |
Details
Sling Type | Leveling Bar w/Hooks |
Grade | 50 |
Working Load Limit | 1500 lb |
Lifting Capacity | 1,500 lb |
Attachment Type | Crossbar and (2) Sling Hooks |
Number of Chains | 4 |
Single Capacity | 1500 lb. |
Overall Reach | 1-1/2 ft. |
Color | Blue, Gray |
Material | Steel |
Item | Engine Load Leveling Sling |
Finish | Painted |
Includes | (2) Sling Hook |
Load Capacity | 0.75 ton |
Product Type | Engine Load Leveling Sling |
Frame Material | Steel |
Description
Engine Load Leveler, Product Type Engine Load Leveling Sling, Compatible Equipment Manufacturer Part Number Not Applicable, Compatible Equipment Grainger Part Number Not Applicable, Load Capacity 0.75 ton, Overall Height 2 5/8 in, Overall Length 7 3/8 in, Overall Width 18 1/2 in, Frame Material Steel, Includes (2) Sling Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX12)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36608PHBK)
- VALLEY CRAFT Valley Craft EZY-Rol 2-Wheel Aluminum Drum Truck - Rubber Wheels (F81625A0)
- IRSG Nesting Wire Cart with 3 Collapsible Standard Shelves (NT-2442Z3)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, with Chain Adjuster, 13 ft (SCSG8038-4LSA-13)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, with Chain Adjuster, 12 ft (SCSG8038-1LSA-12)
- HSI Two Leg Chain Slng, 3/8 in dia, 6ft L, Oblong Link to Slng Hook, 15,200lb Lmt (10DOS3/8-06)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L (2UKD7)
- PEWAG Chain Sling, G120, SOG, Alloy Steel, 5 ft. L (10G120SOG/5)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L (4PGW1)
- EVEREST 2" X 4Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1131)
- Westward Chain Slings