Shop All Electronic Digital Indicators
Westward
Electronic Indicator, SPC, 0-0.500 In
Mfr # 2YNE4
Zoro # G0824196
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 in to 0.500 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy 0.0005 in
- Long Form Calibration Certificate No
- Features Absolute Encoder Scale, On/Off, Zero-Set, Preset, Go/No Go, Change Counting Direction, Inch/Millimeter Functions
Product Information
- Brand Westward
- MFR # 2YNE4
- Zoro # G0824196
- UPC # 190735803790
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Battery Size | CR2032 |
Details
Item | Digital Indicator |
Range | 0 in to 0.500 in |
Resolution | 0.01 mm, 0.0005 in |
Accuracy | 0.0005 in |
Long Form Calibration Certificate | No |
Features | Absolute Encoder Scale, On/Off, Zero-Set, Preset, Go/No Go, Change Counting Direction, Inch/Millimeter Functions |
Includes | Battery |
Number of Indicators | 1 |
SPC Output | No |
Variable Resolution | No |
Description
Digital Indicator, Resolution 0.01 mm, 0.0005 in, Accuracy 0.0005 in, Range 0 in to 0.500 in, Long Form Calibration Certificate No, Features Absolute Encoder Scale, On/Off, Zero-Set, Preset, Go/No Go, Change Counting Direction, Inch/Millimeter Functions, Includes Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 4 In, 0-100 (25-4041J)
- MAKITA Dust Extracting Assembly (127672-7)
- JONES STEPHENS Curb Box Wrench for Pent. Curb Boxes (M25900)
- INGERSOLL-RAND Air Nibbler, 3200 SPM, 17 CFM, For 18 Ga (325B)
- WESTWARD Electronic Digital Indicator, 0-1 In (2YNK1)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-50E)
- MITUTOYO Electronic Digital Indicator, Series ID-S (543-791B-10)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- MITUTOYO Holtest, 5" to 6", 0.0001" (468-275)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- Westward Indicators, Indicator Holders & Accessories