Shop All Squares, Bevels, and Stair Gauges
Westward
Drywall T Square, Alum, 48 In, 1mm Grad.
Mfr # 13P537
Zoro # G4790764
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Body Size 48 x 2 in
- Tongue Size 22 × 1-1/2 in
- Graduations 1mm
- Features 5-Rivet Construction
Product Information
- Brand Westward
- MFR # 13P537
- Zoro # G4790764
- UPC # 190735742426
- Country of Origin Taiwan, Province of China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 48 x 2 in |
Tongue Size | 22 × 1-1/2 in |
Blade Width | 2 in |
Blade Length | 48 in |
Base Width | 1 1/2 in |
Base Length | 22 in |
Description
If you are looking for a high-quality T-square, the Westward 13P537 is an excellent choice. It is built with 5 rivets and has a sturdy body. Made of aluminum, this 48 in. T-square features 1mm graduations. With its anodized finish, the T-square has a smooth surface that resists corrosion and scratches. Its tongue measures 22 x 1 ¬Ω in., which means it can be used as a guide for measuring stairs. The Westward Aluminum Drywall T Square is durable and easy to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 15/32 Diameter, 3PK (22833)
- MILWAUKEE TOOL Max-Lok Connection Adapter (48-20-6950)
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04627)
- M.A. FORD Countersink, 6 Flute, 1/4" Shank (79037503)
- WESTWARD Carpenters Square, 12 x 8 In, Steel (4MRX7)
- WESTWARD Combination Square, 6 In, Black, Zinc (4MRX3)
- WESTWARD Drywall T-Square, 47 7/8 In, Aluminum (4MRX5)
- WESTWARD Rafter Angle Square, 7 In, Aluminum (4MRX4)
- WESTWARD Rafter Square, 24 x 16 In, Alum, Black (4MRX6)
- WESTWARD Combination Square, 12In (4MRY1)
- SWANSON Speedlite 12 In. Plastic Rafter Square (TO701)
- Westward Squares, Bevels, and Stair Gauges