Shop All Hand Held Punches
Westward
Drive Pin Punch, 3/32 In Tip, 4 1/2 In L
Mfr # 2AJD6
Zoro # G3104455
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 1/2 in
- Tip Size (In.) 3/32 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Product Information
- Brand Westward
- MFR # 2AJD6
- Zoro # G3104455
- UPC # 190735793855
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 1/2 in |
Tip Size (In.) | 3/32 in |
Taper Length | 1 1/4 in |
Shank Width | 5/16 in |
Tip Size | 3/32 in |
Hole Diameter | 3/32 |
Overall Length | 4 1/2 |
Details
Item | Drive Pin Punch |
Hex (In.) | 5/16 in |
Tether Capable | Tether Capable |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Automatic | No |
Measurement Type | SAE |
Includes Striking Cap | No |
Shank Shape | Hexagon |
Includes Handguard | No |
Material Applications | Metal |
Container Type | None |
Grip Style | Plain |
Tip Type | Flat |
Tether Ready | No |
Punch Type | Drive Pin Punch |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 3/32 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 3/32, Overall Length 4 1/2, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/4 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, M16-2.0, D7 Limit, PK3 (5TWA9)
- GEDORE Arc Punch, 24mm (570024)
- KLEIN TOOLS 5 1/8 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (D245-5)
- CHANNELLOCK PLIER CABLE CUTTER 9.5" (CL911)
- WESTWARD Long Alignment Punch, 1/4 Tip, 18 In L (2AJB7)
- WESTWARD Transfer Punch, 33/64 In Tip, 4-7/8 In L (22N815)
- WESTWARD Center Punch, 1/2 In Hex, 5 5/16 In L (2AJD2)
- WESTWARD Transfer Punch, 29/64 In Tip, 4-7/8 In L (22N811)
- WESTWARD Transfer Punch, 3/16 In Tip, 4-7/8 In L (22N793)
- WESTWARD Long Drive Pin Punch, 3/8 In Tip, 8 In L (2AJE9)
- WILDE 7/32" x 9-1/2" LONG TAPER PUNCH-BULK (PLT 732.NP/MP)
- Westward Cutting and Shaping Tools